Buy more than* S$200* and get FREE SHIPPING

  • Take Up Units
  • Take Up Units
  • Take Up Units

Take Up Units UCT208C

Item.#
07195535
Mfr.#
UCT208C
Package Qty.
1PC
Ship pack of
1
49.54 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Purpose
Necessary items for adjusting belt conveyor and shaft center support positions.
Standard static Load Rating (kN)
17.8
Dimension d (mm)
40
Dimension H (mm)
114
Dimensions L (mm)
144
Dimension L2 (mm)
16
Cover Dimensions(mm)
68(As)
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimension S (mm)
19
Dimension N2 (mm)
49
Compatible
T208
Dimension L1 (mm)
88
Bearing Number
UC208
Standard Dynamic Load Rating (kN)
29.1
Dimensions H1 (mm)
102
Dimensions A1 (mm)
16
Dimensions N (mm)
29
Dimension L3 (mm)
83
Unit Weight (kg)
2.5 (reference)
Type
Through type
Dimensions B (mm)
49.2
Coefficient
14.0
Cover
Steel plate with cover
Dimensions A (mm)
49
Dimensions A1(mm)
33
Dimensions N1(mm)
19
Dimensions H2(mm)
83