Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Take Up Units
  • Take Up Units
  • Take Up Units

Take Up Units UCT209C

Item.#
07195544
Mfr.#
UCT209C
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Necessary items for adjusting belt conveyor and shaft center support positions.
Dimensions L (mm)
144
Dimension L2 (mm)
16
Cover Dimensions(mm)
68(As)
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimension S (mm)
19
Dimension N2 (mm)
49
Compatible
T209
Dimension L1 (mm)
87
Bearing Number
UC209
Standard Dynamic Load Rating (kN)
34.1
Standard static Load Rating (kN)
21.3
Dimension d (mm)
45
Dimension H (mm)
117
Dimension L3 (mm)
83
Unit Weight (kg)
2.4 (reference)
Type
Through type
Dimensions B (mm)
49.2
Coefficient
14.0
Cover
Steel plate with cover
Dimensions A (mm)
49
Dimensions A1(mm)
35
Dimensions N1(mm)
19
Dimensions H2(mm)
83
Dimensions H1 (mm)
102
Dimensions A1 (mm)
16
Dimensions N (mm)
29