Buy more than* S$200* and get FREE SHIPPING

  • Take Up Units
  • Take Up Units
  • Take Up Units

Take Up Units UCT210C

Item.#
07195553
Mfr.#
UCT210C
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Purpose
Necessary items for adjusting belt conveyor and shaft center support positions.
Type
Through type
Dimensions B (mm)
51.6
Coefficient
14.4
Cover
Steel plate with cover
Dimensions A (mm)
49
Dimensions A1(mm)
37
Dimensions N1(mm)
19
Dimensions H2(mm)
83
Dimensions H1 (mm)
102
Dimensions A1 (mm)
16
Dimensions N (mm)
29
Dimension L3 (mm)
86
Unit Weight (kg)
2.6 (reference)
Dimension L2 (mm)
16
Cover Dimensions(mm)
73(As)
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimension S (mm)
19
Dimension N2 (mm)
49
Compatible
T210
Dimension L1 (mm)
90
Bearing Number
UC210
Standard Dynamic Load Rating (kN)
35.1
Standard static Load Rating (kN)
23.3
Dimension d (mm)
50
Dimension H (mm)
117
Dimensions L (mm)
149