Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Take Up Units
  • Take Up Units
  • Take Up Units

Take Up Units UCT211C

Item.#
07195562
Mfr.#
UCT211C
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Purpose
Necessary items for adjusting belt conveyor and shaft center support positions.
Dimension d (mm)
55
Dimension H (mm)
146
Dimensions L (mm)
171
Dimension L2 (mm)
19
Cover Dimensions(mm)
75(As)
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimension S (mm)
22.2
Dimension N2 (mm)
64
Compatible
T211
Dimension L1 (mm)
106
Bearing Number
UC211
Standard Dynamic Load Rating (kN)
43.4
Standard static Load Rating (kN)
29.4
Dimensions A1 (mm)
22
Dimensions N (mm)
35
Dimension L3 (mm)
95
Unit Weight (kg)
4.0 (reference)
Type
Through type
Dimensions B (mm)
55.6
Coefficient
14.4
Cover
Steel plate with cover
Dimensions A (mm)
64
Dimensions A1(mm)
38
Dimensions N1(mm)
25
Dimensions H2(mm)
102
Dimensions H1 (mm)
130