Buy more than* S$200* and get FREE SHIPPING

  • Take Up Units
  • Take Up Units
  • Take Up Units

Take Up Units UCT212C

Item.#
07195571
Mfr.#
UCT212C
Package Qty.
1PC
Ship pack of
1
99.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Purpose
Necessary items for adjusting belt conveyor and shaft center support positions.
Standard Dynamic Load Rating (kN)
52.4
Standard static Load Rating (kN)
36.2
Dimension d (mm)
60
Dimension H (mm)
146
Dimensions L (mm)
194
Dimension L2 (mm)
19
Cover Dimensions(mm)
88(As)
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimension S (mm)
25.4
Dimension N2 (mm)
64
Compatible
T212
Dimension L1 (mm)
119
Bearing Number
UC212
Dimensions H2(mm)
102
Dimensions H1 (mm)
130
Dimensions A1 (mm)
22
Dimensions N (mm)
35
Dimension L3 (mm)
102
Unit Weight (kg)
4.9 (reference)
Type
Through type
Dimensions B (mm)
65.1
Coefficient
14.4
Cover
Steel plate with cover
Dimensions A (mm)
64
Dimensions A1(mm)
42
Dimensions N1(mm)
32