Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Take Up Units
  • Take Up Units
  • Take Up Units

Take Up Units UCT213C

Item.#
07195587
Mfr.#
UCT213C
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Purpose
Necessary items for adjusting belt conveyor and shaft center support positions.
Cover Dimensions(mm)
88(As)
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimension S (mm)
25.4
Dimension N2 (mm)
70
Compatible
T213
Dimension L1 (mm)
137
Bearing Number
UC213
Standard Dynamic Load Rating (kN)
57.2
Standard static Load Rating (kN)
40.1
Dimension d (mm)
65
Dimension H (mm)
167
Dimensions L (mm)
224
Dimension L2 (mm)
21
Type
Through type
Dimensions B (mm)
65.1
Coefficient
14.4
Cover
Steel plate with cover
Dimensions A (mm)
70
Dimensions A1(mm)
44
Dimensions N1(mm)
32
Dimensions H2(mm)
111
Dimensions H1 (mm)
151
Dimensions A1 (mm)
26
Dimensions N (mm)
41
Dimension L3 (mm)
121
Unit Weight (kg)
6.9 (reference)