Buy more than* S$200* and get FREE SHIPPING

  • Take Up Units
  • Take Up Units
  • Take Up Units

Take Up Units UCT214C

Item.#
07195596
Mfr.#
UCT214C
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Necessary items for adjusting belt conveyor and shaft center support positions.
Dimensions H2(mm)
111
Dimensions H1 (mm)
151
Dimensions A1 (mm)
26
Dimensions N (mm)
41
Dimension L3 (mm)
121
Unit Weight (kg)
7.0 (reference)
Type
Through type
Dimensions B (mm)
74.6
Coefficient
14.5
Cover
Steel plate with cover
Dimensions A (mm)
70
Dimensions A1(mm)
46
Dimensions N1(mm)
32
Bearing Number
UC214
Standard Dynamic Load Rating (kN)
62.2
Standard static Load Rating (kN)
44.1
Dimension d (mm)
70
Dimension H (mm)
167
Dimensions L (mm)
224
Dimension L2 (mm)
21
Cover Dimensions(mm)
98(As)
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimension S (mm)
30.2
Dimension N2 (mm)
70
Compatible
T214
Dimension L1 (mm)
137