Buy more than* S$200* and get FREE SHIPPING

  • Center High Pillow Blocks Units
  • Center High Pillow Blocks Units
  • Center High Pillow Blocks Units

Center High Pillow Blocks Units UCPH201

5.00 (4)
Item.#
07195964
Mfr.#
UCPH201
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
40
Dimension L1 (mm)
46
Bearing Number
UC201
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension d (mm)
12
Dimension H (mm)
70(+/-0.15)
Dimensions L (mm)
127
Shaft Hole Classification
Cylindrical bore (with set screws)
Compatible
PH204
Mounting Bolt Nominal Designation
M10
Coefficient
13.2
Dimensions N1(mm)
19
Dimensions H2(mm)
101
Dimensions H1 (mm)
15
Dimensions J (mm)
95
Dimensions N (mm)
13
Dimensions B (mm)
31
Dimension S (mm)
12.7
Application
Printing machines, spinning machines, etc.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-11-09 16:44:21
It is very expensive to ask the machine maker for repair, but at this price it is extremely cost effective and it is saved.
This review is about item#7195991.
Intermediate bearings for deceleration of special sewing machines
5
From Japan
On 2017-09-20 16:15:43
It can be used with no problem at all, it is easy to install and is running smoothly
This review is about item#7195973.
Two cycles of agricultural transporter and monorail engine cease to move, use 4 cycle sail engine for changing speed,
5
From Japan
On 2017-04-07 04:57:06
Although this product fixes large and small pulleys successively for speed change, holding power, stability is satisfactory, it can shift well, and it operates smoothly.
This review is about item#07195991.
It is used for manufacturing small rotary machine. The content is confidential. .
5
From Japan
On 2016-12-22 09:48:46
I am satisfied though I can not tell you the impressions at the time of use yet. Postscript: If you can invoice, I will be saved.
This review is about item#7195964.