Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Center High Pillow Blocks Units
  • Center High Pillow Blocks Units
  • Center High Pillow Blocks Units

Center High Pillow Blocks Units UCPH204

5.00 (4)
Item.#
07195991
Mfr.#
UCPH204
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension d (mm)
20
Dimension H (mm)
70 (+/-0.15)
Dimensions L (mm)
127
Shaft Hole Classification
Cylindrical bore (with stop screw)
Compatible
PH204
Mounting Bolt Nominal Designation
M10
Dimension L1 (mm)
46
Bearing Number
UC204
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Application
Printing machines, spinning machines etc.
Dimensions J (mm)
95
Dimensions N (mm)
13
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
40
Unit Weight (kg)
0.91 (reference)
Coefficient
13.2
Dimensions N1(mm)
19
Dimensions H2(mm)
101
Dimensions H1 (mm)
15
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-11-09 16:44:21
It is very expensive to ask the machine maker for repair, but at this price it is extremely cost effective and it is saved.
This review is about item#7195991.
Intermediate bearings for deceleration of special sewing machines
5
From Japan
On 2017-09-20 16:15:43
It can be used with no problem at all, it is easy to install and is running smoothly
This review is about item#7195973.
Two cycles of agricultural transporter and monorail engine cease to move, use 4 cycle sail engine for changing speed,
5
From Japan
On 2017-04-07 04:57:06
Although this product fixes large and small pulleys successively for speed change, holding power, stability is satisfactory, it can shift well, and it operates smoothly.
This review is about item#07195991.
It is used for manufacturing small rotary machine. The content is confidential. .
5
From Japan
On 2016-12-22 09:48:46
I am satisfied though I can not tell you the impressions at the time of use yet. Postscript: If you can invoice, I will be saved.
This review is about item#7195964.