Buy more than* S$200* and get FREE SHIPPING

  • Center High Pillow Blocks Units
  • Center High Pillow Blocks Units
  • Center High Pillow Blocks Units

Center High Pillow Blocks Units UCPH205

5.00 (2)
Item.#
07196007
Mfr.#
UCPH205
Package Qty.
1PC
Ship pack of
1
28.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coefficient
13.9
Dimensions N1(mm)
19
Dimensions H2(mm)
114
Dimensions H1 (mm)
16
Dimensions J (mm)
105
Dimensions N (mm)
13
Dimensions B (mm)
34.1
Dimension S (mm)
14.3
Dimensions A (mm)
50
Unit Weight (kg)
1.2 (reference)
Application
Printing machines, spinning machines etc.
Bearing Number
UC205
Standard Dynamic Load Rating (kN)
14.0
Standard static Load Rating (kN)
7.85
Dimension d (mm)
25
Dimension H (mm)
80(+/-0.15)
Dimensions L (mm)
140
Shaft Hole Classification
Cylindrical bore (with stopping screw)
Compatible
PH205
Mounting Bolt Nominal Designation
M10
Dimension L1 (mm)
49
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Two cycles of agricultural transporter and monorail engine cease to move, use 4 cycle sail engine for changing speed,
5
From Japan
On 2017-04-07 04:57:06
Although this product fixes large and small pulleys successively for speed change, holding power, stability is satisfactory, it can shift well, and it operates smoothly.
This review is about item#07195991.
It is used for manufacturing small rotary machine. The content is confidential. .
5
From Japan
On 2016-12-22 09:48:46
I am satisfied though I can not tell you the impressions at the time of use yet. Postscript: If you can invoice, I will be saved.
This review is about item#7195964.