Buy more than* S$200* and get FREE SHIPPING

  • Center High Pillow Blocks Units
  • Center High Pillow Blocks Units
  • Center High Pillow Blocks Units

Center High Pillow Blocks Units UCPH206

5.00 (4)
Item.#
07196016
Mfr.#
UCPH206
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension S (mm)
15.9
Dimensions A (mm)
50
Unit Weight (kg)
1.6(reference)
Coefficient
13.9
Dimensions N1(mm)
21
Dimensions H2(mm)
130
Dimensions H1 (mm)
18
Dimensions J (mm)
121
Dimensions N (mm)
17
Dimensions B (mm)
38.1
Application
Printing machines, spinning machines etc.
Compatible
PH206
Mounting Bolt Nominal Designation
M14
Dimension L1 (mm)
56
Bearing Number
UC206
Standard Dynamic Load Rating (kN)
19.5
Standard static Load Rating (kN)
11.3
Dimension d (mm)
30
Dimension H (mm)
90(+/-0.15)
Dimensions L (mm)
165
Shaft Hole Classification
Cylindrical bore (with stopping screw)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-11-09 16:44:21
It is very expensive to ask the machine maker for repair, but at this price it is extremely cost effective and it is saved.
This review is about item#7195991.
Intermediate bearings for deceleration of special sewing machines
5
From Japan
On 2017-09-20 16:15:43
It can be used with no problem at all, it is easy to install and is running smoothly
This review is about item#7195973.
Two cycles of agricultural transporter and monorail engine cease to move, use 4 cycle sail engine for changing speed,
5
From Japan
On 2017-04-07 04:57:06
Although this product fixes large and small pulleys successively for speed change, holding power, stability is satisfactory, it can shift well, and it operates smoothly.
This review is about item#07195991.
It is used for manufacturing small rotary machine. The content is confidential. .
5
From Japan
On 2016-12-22 09:48:46
I am satisfied though I can not tell you the impressions at the time of use yet. Postscript: If you can invoice, I will be saved.
This review is about item#7195964.