Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pillow Block Unit Ukp Type
  • Pillow Block Unit Ukp Type
  • Pillow Block Unit Ukp Type
  • Pillow Block Unit Ukp Type

Pillow Block Unit Ukp Type UKP208

4.50 (6)
Item.#
07196131
Mfr.#
UKP208
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Adapter is not included .(Special adapter is needed for a shaft diameter .)
Mounting Bolt Nominal Designation
M14
Adaptor Model
H308X
Coefficient
14.0
Dimensions N1(mm)
21
Dimensions H2(mm)
98
Dimension B1 (mm)
36
Dimensions H1 (mm)
17
Dimensions J (mm)
137
Dimensions N (mm)
17
Dimensions A (mm)
54
Application
Gearing, general machinery, etc.
Dimension L1 (mm)
57
Bearing Number
UK208
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8
Dimension d (mm)
35
Dimension H (mm)
49.2
Dimensions L (mm)
184
Shaft Hole Classification
Tapered hole
Others
Adapter sold separately.
Compatible
P208
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
When maintenance of air conditioner
5
From Japan
On 2016-11-07 22:14:50
Thank you for dealing with the next day delivery on the same day despite ordering on Sunday. It is a weekend to use, but there is also a meeting etc etc and it will be helpful!
This review is about item#7196156.
Agricultural machines
5
From Japan
On 2016-09-07 21:56:56
it's the best. I would like to use it from this as well.
This review is about item#7196131.
Securing the shaft
5
From Japan
On 2016-02-15 18:09:14
The price was cheap and could be used without problems.
This review is about item#07196156.
Tractor repair
3
From Japan
On 2015-12-28 15:06:35
Even if there is a comment with the separately sold as if it is easier to buy if it is in an adapter bundled type.
This review is about item#07196165.
Tire bearing
5
From Japan
On 2015-08-18 11:19:51
I designed it as a bearing of a homemade towing car, but it feels very good. I am satisfied.
This review is about item#07196165.
Repair of customer equipment
4
From Japan
On 2013-06-02 21:44:36
Adapters should also be combined together. Why, I do not know the meaning if the adapter is sold separately. Make a mistake because you put the adapter on the photo.
This review is about item#07196156.