Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pillow Block Unit Ukp Type
  • Pillow Block Unit Ukp Type
  • Pillow Block Unit Ukp Type
  • Pillow Block Unit Ukp Type

Pillow Block Unit Ukp Type UKP209

4.50 (6)
Item.#
07196147
Mfr.#
UKP209
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Adapter is not included .(Special adapter is needed for a shaft diameter .)
Dimension H (mm)
54
Dimensions L (mm)
190
Shaft Hole Classification
Tapered hole type
Others
Adapter sold separately.
Compatible
P209
Dimension L1 (mm)
60
Bearing Number
UK209
Standard Dynamic Load Rating (kN)
34.1
Standard static Load Rating (kN)
21.3
Dimension d (mm)
40
Application
Gearing, general machinery, etc.
Dimensions H1 (mm)
17
Dimensions J (mm)
146
Dimensions N (mm)
17
Dimensions A (mm)
54
Mounting Bolt Nominal Designation
M14
Adaptor Model
H309X
Coefficient
14.0
Dimensions N1(mm)
21
Dimensions H2(mm)
106
Dimension B1 (mm)
39
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
When maintenance of air conditioner
5
From Japan
On 2016-11-07 22:14:50
Thank you for dealing with the next day delivery on the same day despite ordering on Sunday. It is a weekend to use, but there is also a meeting etc etc and it will be helpful!
This review is about item#7196156.
Agricultural machines
5
From Japan
On 2016-09-07 21:56:56
it's the best. I would like to use it from this as well.
This review is about item#7196131.
Securing the shaft
5
From Japan
On 2016-02-15 18:09:14
The price was cheap and could be used without problems.
This review is about item#07196156.
Tractor repair
3
From Japan
On 2015-12-28 15:06:35
Even if there is a comment with the separately sold as if it is easier to buy if it is in an adapter bundled type.
This review is about item#07196165.
Tire bearing
5
From Japan
On 2015-08-18 11:19:51
I designed it as a bearing of a homemade towing car, but it feels very good. I am satisfied.
This review is about item#07196165.
Repair of customer equipment
4
From Japan
On 2013-06-02 21:44:36
Adapters should also be combined together. Why, I do not know the meaning if the adapter is sold separately. Make a mistake because you put the adapter on the photo.
This review is about item#07196156.