Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lightweight Pillow Blocks Units
  • Lightweight Pillow Blocks Units
  • Lightweight Pillow Blocks Units

Lightweight Pillow Blocks Units BLP202

5.00 (3)
Item.#
07197127
Mfr.#
BLP202
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Material
Cast iron
Mounting Bolt Nominal Designation
M10
Dimension L1 (mm)
35
Coefficient
13.2
Dimensions N1(mm)
16
Dimensions H2(mm)
57
Dimensions H1 (mm)
12
Dimensions J (mm)
87
Dimensions N (mm)
11
Dimensions B (mm)
22
Dimension S (mm)
6
Dimensions A (mm)
25
Application
General machinery for weight reduction
Grease Filler Nipple
None
Compatible
LP203
Bearing Number
SB202
Standard Dynamic Load Rating (kN)
9.55
Standard static Load Rating (kN)
4.80
Dimension d (mm)
15
Dimension H (mm)
30.2(+/-0.15)
Dimensions L (mm)
114
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
None
Load Classification
Light Load
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is used for bearing of rotating equipment
5
From Japan
On 2016-08-26 16:16:48
We always use this product feeling well, firstly there is no breakdown It can be used with confidence.
This review is about item#7197127.
Used for a large railroad model 5-inch gauge truck
5
From Japan
On 2014-07-06 22:52:22
I use it for the wheel bearing. I am satisfied.
This review is about item#07197111.
Sand blasting machine Up-and-down sliding rubber blade Replacement for wind-up bearings
5
From Japan
On 2013-09-17 11:32:49
This time, I purchased it as an exchange of rusty pillow, but the rusted pillow was completely integrated with the shaft and had to burn out with a burner, perhaps it was a hard work that can not be replaced unless it burns next time I will. I hope you will devise a way to avoid this situation. The new article itself, the smooth movement The installation work also progressed smoothly No problem.
This review is about item#07197136.