Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Light Argyle Flange Unit
  • Light Argyle Flange Unit
  • Light Argyle Flange Unit

Light Argyle Flange Unit BLF201

5.00 (1)
Item.#
07197197
Mfr.#
BLF201
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A1 (mm)
9.5
Dimensions J (mm)
63.5(+/-0.7)
Dimensions N (mm)
8(+/-0.2)
Dimensions B (mm)
22
Dimension S (mm)
6
Unit Weight (kg)
0.25 (reference)
Dimensions A (mm)
18
Coefficient
13.2
Dimensions AO(mm)
25.5
Dimensions A1(mm)
9.5(+/-0.5)
Dimension d (mm)
12
Dimension H (mm)
81
Dimensions L (mm)
52
Shaft Hole Classification
Cylindrical bore (with stopping screw)
Cover
Not available
Compatible
LF203
Mounting Bolt Nominal Designation
M6
Bearing Number
SB201
Standard Dynamic Load Rating (kN)
9.55
Standard static Load Rating (kN)
4.80
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parts of production equipment
5
From Japan
On 2016-12-21 19:39:10
I was saved because delivery was quick. Goods could also be used without problem.
This review is about item#7197233.