Buy more than* S$200* and get FREE SHIPPING

  • Light Argyle Flange Unit
  • Light Argyle Flange Unit
  • Light Argyle Flange Unit

Light Argyle Flange Unit BLF204

5.00 (1)
Item.#
07197224
Mfr.#
BLF204
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Mounting Bolt Nominal Designation
M8
Bearing Number
SB204
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension d (mm)
20
Dimension H (mm)
90
Dimensions L (mm)
60
Shaft Hole Classification
Cylindrical bore (with stop screw)
Cover
None
Compatible
LF204
Coefficient
13.2
Dimensions AO(mm)
29
Dimensions A1(mm)
11 (+/-0.5)
Dimensions A1 (mm)
11
Dimensions J (mm)
71.5 (+/-0.7)
Dimensions N (mm)
10 (+/-0.2)
Dimensions B (mm)
25
Dimension S (mm)
7
Unit Weight (kg)
0.33 (reference)
Dimensions A (mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parts of production equipment
5
From Japan
On 2016-12-21 19:39:10
I was saved because delivery was quick. Goods could also be used without problem.
This review is about item#7197233.