Buy more than* S$200* and get FREE SHIPPING

  • Light Argyle Flange Unit
  • Light Argyle Flange Unit
  • Light Argyle Flange Unit

Light Argyle Flange Unit BLF205

5.00 (1)
Item.#
07197233
Mfr.#
BLF205
Package Qty.
1PC
Ship pack of
1
15.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension S (mm)
7.5
Unit Weight (kg)
0.38 (reference)
Dimensions A (mm)
20
Coefficient
13.9
Dimensions AO(mm)
30.5
Dimensions A1(mm)
11 (+/-0.5)
Dimensions A1 (mm)
11
Dimensions J (mm)
76 (+/-0.7)
Dimensions N (mm)
10 (+/-0.2)
Dimensions B (mm)
27
Cover
None
Compatible
LF205
Mounting Bolt Nominal Designation
M8
Bearing Number
SB205
Standard Dynamic Load Rating (kN)
14.0
Standard static Load Rating (kN)
7.85
Dimension d (mm)
25
Dimension H (mm)
95
Dimensions L (mm)
64
Shaft Hole Classification
Cylindrical bore (with stop screw)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parts of production equipment
5
From Japan
On 2016-12-21 19:39:10
I was saved because delivery was quick. Goods could also be used without problem.
This review is about item#7197233.