Buy more than* S$200* and get FREE SHIPPING

  • Light Argyle Flange Unit
  • Light Argyle Flange Unit
  • Light Argyle Flange Unit

Light Argyle Flange Unit BLF206

5.00 (1)
Item.#
07197242
Mfr.#
BLF206
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Unit Weight (kg)
0.57 (reference)
Dimensions A (mm)
22.5
Coefficient
13.9
Dimensions AO(mm)
34
Dimensions A1(mm)
12 (+/- 0.5)
Dimensions A1 (mm)
12
Dimensions J (mm)
90.5 (+/- 0.7)
Dimensions N (mm)
12 (+/- 0.2)
Dimensions B (mm)
30
Dimension S (mm)
8
Compatible
LF206
Mounting Bolt Nominal Designation
M10
Bearing Number
SB206
Standard Dynamic Load Rating (kN)
19.5
Standard static Load Rating (kN)
11.3
Dimension d (mm)
30
Dimension H (mm)
113
Dimensions L (mm)
76
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
None
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parts of production equipment
5
From Japan
On 2016-12-21 19:39:10
I was saved because delivery was quick. Goods could also be used without problem.
This review is about item#7197233.