Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Light Argyle Flange Unit
  • Light Argyle Flange Unit
  • Light Argyle Flange Unit

Light Argyle Flange Unit BLF207

5.00 (1)
Item.#
07197251
Mfr.#
BLF207
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Dimensions J (mm)
100 (+/-0.7)
Dimensions N (mm)
12 (+/-0.2)
Dimensions B (mm)
32
Dimension S (mm)
8.5
Unit Weight (kg)
0.77 (reference)
Dimensions A (mm)
24
Coefficient
13.9
Dimensions AO(mm)
36.5
Dimensions A1(mm)
13 (+/-0.5)
Dimensions A1 (mm)
13
Dimension H (mm)
122
Dimensions L (mm)
89
Shaft Hole Classification
Cylindrical bore (with stop screw)
Cover
None
Compatible
LF207
Mounting Bolt Nominal Designation
M10
Bearing Number
SB207
Standard Dynamic Load Rating (kN)
25.7
Standard static Load Rating (kN)
15.4
Dimension d (mm)
35
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parts of production equipment
5
From Japan
On 2016-12-21 19:39:10
I was saved because delivery was quick. Goods could also be used without problem.
This review is about item#7197233.