Buy more than* S$200* and get FREE SHIPPING

  • Pillow Type Units Made From Steel Plates
  • Pillow Type Units Made From Steel Plates
  • Pillow Type Units Made From Steel Plates

Pillow Type Units Made From Steel Plates SBPP202

5.00 (2)
Item.#
07197276
Mfr.#
SBPP202
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Light-weight conveyor light load and low-speed rotation, etc.
Material
Steel sheet
Compatible
PP203F
Standard Dynamic Load Rating (kN)
9.55
Standard static Load Rating (kN)
4.80
Dimension d (mm)
15
Dimension H (mm)
22.2
Dimensions L (mm)
86
Shaft Hole Classification
Cylindrical bore (with stop screw)
Cover
None
Load Classification
For light loads
Grease Filler Nipple
None
Mounting Bolt Nominal Designation
M8
Bearing Number
SB202
Coefficient
13.2
Dimensions H2(mm)
43.8
Dimensions H1 (mm)
3.2
Dimensions J (mm)
68 (+/-0.4)
Dimensions N (mm)
9.5 (+/-0.5)
Dimensions B (mm)
22
Dimension S (mm)
6
Unit Weight (kg)
0.16 (reference)
Dimensions A (mm)
25
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Make a motor-driven car
5
From Japan
On 2016-11-26 19:48:25
I am satisfied with the workmanship as drawn by my head. Lightweight, simple place is better.
This review is about item#7197267.
I used it for repairing agricultural equipment
5
From Japan
On 2014-01-17 13:15:08
We were able to respond quickly after ordering and we were able to return quickly with repair and replacement, so we will use your company in the future so thank you.
This review is about item#07197276.