Buy more than* S$200* and get FREE SHIPPING

  • Pillow Type Units Made From Steel Plates
  • Pillow Type Units Made From Steel Plates
  • Pillow Type Units Made From Steel Plates

Pillow Type Units Made From Steel Plates SBPP206

5.00 (2)
Item.#
07197312
Mfr.#
SBPP206
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Application
Light-weight conveyor light load and low-speed rotation, etc.
Grease Filler Nipple
None
Material
Steel plate
Compatible
PP206F
Standard Dynamic Load Rating (kN)
19.5
Standard static Load Rating (kN)
11.3
Dimension d (mm)
30
Dimension H (mm)
33.3
Dimensions L (mm)
117
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
None
Dimensions A (mm)
38
Mounting Bolt Nominal Designation
M10
Bearing Number
SB206
Coefficient
13.9
Dimensions H2(mm)
66.3
Dimensions H1 (mm)
4
Dimensions J (mm)
95(+/-0.4)
Dimensions N (mm)
11.5(+/-0.5)
Dimensions B (mm)
30
Dimension S (mm)
8
Load Classification
Light Load
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Make a motor-driven car
5
From Japan
On 2016-11-26 19:48:25
I am satisfied with the workmanship as drawn by my head. Lightweight, simple place is better.
This review is about item#7197267.
I used it for repairing agricultural equipment
5
From Japan
On 2014-01-17 13:15:08
We were able to respond quickly after ordering and we were able to return quickly with repair and replacement, so we will use your company in the future so thank you.
This review is about item#07197276.