Buy more than* S$200* and get FREE SHIPPING

  • Steel Rhombic Flanged Units
  • Steel Rhombic Flanged Units
  • Steel Rhombic Flanged Units

Steel Rhombic Flanged Units SBPF201

5.00 (4)
Item.#
07197321
Mfr.#
SBPF201
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-02-01
Now we ship to...
...see all
Item Feature
Purpose
Lightweight conveyor, light load, and low-speed rotation
Dimension H (mm)
81
Shaft Hole Classification
Cylindrical bore (with set screws)
Compatible
PF203
Dimension S (mm)
6
Mounting Bolt Nominal Designation
M6
Standard Dynamic Load Rating (kN)
9.55
Standard static Load Rating (kN)
4.80
Dimension d (mm)
12
Dimensions A1 (mm)
4
Dimensions J (mm)
63.5(+/-0.4)
Dimensions N (mm)
7.1(+/-0.25)
Dimensions B (mm)
22
Dimensions A (mm)
14
Bearing Number
SB201
Coefficient
13.2
Dimensions H2(mm)
49(min)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Repair of agricultural machinery
5
From Japan
On 2017-12-24 21:47:36
It is very handy to deliver to hand immediately after disassembling parts that take time even if you order the manufacturer.
This review is about item#7197364.
Used for cutting corrugated cardboard
5
From Japan
On 2017-08-27 21:51:04
It is used for the bearings of the feed roller of the corrugated cardboard. It supports the weight firmly and is stable rotation. There is no problem.
This review is about item#7197355.
Roller Production
5
From Japan
On 2017-07-07 08:15:45
The price was reasonable and the workability was very good. I will buy this next time as well.
This review is about item#07197364.
Automatic Roll Filter of Air Supply Air Conditioning Machine Drive of Replacement Device Bearing Change of Motor
5
From Japan
On 2013-09-04 14:30:01
I am very satisfied that this part was easily obtained by maintenance exchange of "Change of bearing of drive motor of automatic roll filter changing device of outside air supply air conditioner". From the actual size to the desired product name, model number hit by the search engine, replaced the rusted flange used for 10 years pipe, the drive system is completely refreshed. It can be used for 10 years. It took a while for the delivery date, but it would have taken more days through the agency. However, if it is a device that needs immediate repair, I would like immediate payment .... There are five other devices, so I would like to purchase it when maintaining the device.
This review is about item#07197346.