Buy more than* S$200* and get FREE SHIPPING

  • Steel Rhombic Flanged Units
  • Steel Rhombic Flanged Units
  • Steel Rhombic Flanged Units

Steel Rhombic Flanged Units SBPF203

5.00 (1)
Item.#
07197346
Mfr.#
SBPF203
Package Qty.
1PC
Ship pack of
1
13.12 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Purpose
Lightweight conveyor, light load, and low-speed rotation
Dimensions J (mm)
63.5(+/-0.4)
Dimensions N (mm)
7.1(+/-0.25)
Dimensions B (mm)
22
Dimensions A (mm)
14
Bearing Number
SB203
Coefficient
13.2
Dimensions H2(mm)
49(min)
Dimensions A1 (mm)
4
Dimension H (mm)
81
Shaft Hole Classification
Cylindrical bore (with set screws)
Compatible
PF203
Dimension S (mm)
6
Mounting Bolt Nominal Designation
M6
Standard Dynamic Load Rating (kN)
9.55
Standard static Load Rating (kN)
4.80
Dimension d (mm)
17
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bearing replacement of the drive motor of the automatic roll filter replacement equipment of outside air supply air conditioners
5
From Japan
On 2013-09-04 14:30:01
That this part in the maintenance and replacement of "bearing replacement of the drive motor of the automatic roll filter replacement equipment of outside air supply air conditioner" was readily available, and we are very pleased with. From the size of the actual thing, and can hit product name, in the search engine to the model number to obtain, and replace it with a rusty flange that have been used 10 years tube, drive system, completely refresh. You can also use 10 years. It took a little time to delivery, should that took more days if via agency. However, if the urgent repair of the necessary equipment, is where you want the instant delivery, but ... After that, because there are five devices, at the time of the maintenance of the device is, I want to buy all means.
This review is about item#07197346.