Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Drill

Air Drill ADR-100

5.00 (1)
Item.#
07197407
Mfr.#
ADR-100
Package Qty.
1PC
Ship pack of
1
519.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1534
Accessories
200-30SHx1 pieces chuck handle x1 pieces coupler
TRUSCO Part Number
292-4137
Air Consumption (m3/min)
0.67
Drilling Ability (mm)
10.0(MAX)
Specification
Pneumatic ultra-compact lightweight drill. (for Iron)
Working Pressure (MPa [kgf/cm2])
0.59[6]
Weight (kg)
1.1
Unit Dimensions (Length x Height)(mm)
189x145
Body Dimension (mm) Overall Length
189
No Load Rotation Speed (min-1[r.p.m])
2000
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment, box, etc. Installation drilling
5
From Japan
On 2017-04-25 06:27:20
The place where the sharpness of the drill can be reversed well because the revolution speed is high is also good
This review is about item#07197416.