Buy more than* S$200* and get FREE SHIPPING

  • Diamond cutter Gold

Diamond cutter Gold KE-4

Item.#
07197477
Mfr.#
KE-4
Package Qty.
1Sheet
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Purpose
Concrete, block brick stone roof tiles and tiles
Attached Ring Bore Diameter (phi mm)
15
Outside Diameter D (phi mm)
105
Diamond Layer Width (X)(mm)
6.5
Diamond Layer Thickness (T) (mm)
2.0
Bore Diameter H (phi mm)
20
Compatible Power Tool
Portable power tool