Buy more than* S$200* and get FREE SHIPPING

  • Diamond cutter Gold

Diamond cutter Gold KE-5

Item.#
07197486
Mfr.#
KE-5
Package Qty.
1Sheet
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
Concrete, block brick stone roof tiles and tiles
Diamond Layer Width (X)(mm)
8.0
Bore Diameter H (phi mm)
22
Compatible Power Tool
Portable power tools
Diamond Layer Thickness (T) (mm)
2.0
Attached Ring Bore Diameter (phi mm)
15,19,20
Outside Diameter D (phi mm)
128