Buy more than* S$200* and get FREE SHIPPING

  • Diamond cutter Gold

Diamond cutter Gold KE-7

Item.#
07197504
Mfr.#
KE-7
Package Qty.
1Sheet
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Purpose
Concrete, block brick stone roof tiles and tiles
Diamond Layer Width (X)(mm)
8.0
Bore Diameter H (phi mm)
25.4
Compatible Power Tool
Portable power tool
Diamond Layer Thickness (T) (mm)
2.0
Attached Ring Bore Diameter (phi mm)
20, 22, 25
Outside Diameter D (phi mm)
178