Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond cutter Gold

Diamond cutter Gold KE-8

Item.#
07197513
Mfr.#
KE-8
Package Qty.
1Sheet
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Concrete, block brick stone roof tiles and tiles
Outside Diameter D (phi mm)
205
Diamond Layer Width (X)(mm)
8.0
Bore Diameter H (phi mm)
25.4
Diamond Layer Thickness (T) (mm)
2.0
Compatible Power Tool
Portable power tool
Attached Ring Bore Diameter (phi mm)
20, 22, 25