Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond Saw Blade

Diamond Saw Blade KUSBT40G20F

5.00 (1)
Item.#
07197522
Mfr.#
KUSBT40G20F
Package Qty.
1Sheet
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diamond Layer Width (X)(mm)
7
Bore Diameter H (phi mm)
20
Outside Diameter D (phi mm)
105
Application
Standard building material(concrete, brick, block, mortar, slate) Tile ceramic Product(Porcelain tile, china tile, cement tile)
Attached Ring Bore Diameter (phi mm)
20
Diamond Layer Thickness (T) (mm)
2
Compatible Power Tool
Portable power tools
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tile cutting
5
From Japan
On 2016-04-25 06:55:06
Truly Noritake brand, excellent sharpness
This review is about item#07197522.