Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types

Stainless Steel Bearing Both Shield Types 6003-H-20T1XZZ

by NSK
5.00 (2)
Item.#
07197565
Mfr.#
6003-H-20T1XZZ
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
110
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
35
Standard Dynamic Load Rating (N)
5100 (CH reference value)
Inside Diameter d (phi mm)
17
Lubricating Oil
SRL equivalent (lithium system grease NS7)
Application
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Width B (mm)
10
Bearing Number
6003
Inner Clearance Preload Symbol
Ordinary crevice
Material
In the inner and outer ring and ball: Martensitic stainless steel (equivalent material to SUS440C) Shield plate : SUS304 Retainer: resin
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Driving part with water
5
From Japan
On 2014-06-03 17:56:41
If it is an iron bearing, it will rust in about two months and it will be unusable, but if it is made of stainless steel it will be rust free and can be used for a long time, so the exchange frequency will be less.
This review is about item#07197556.
bearing
5
From Japan
On 2013-01-29 01:18:15
It can be used enough with a smooth movement than the previous one used for replacing the bearings
This review is about item#07197583.