Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types

Stainless Steel Bearing Both Shield Types 6200-H-20T1XZZ

by NSK
4.50 (2)
Item.#
07197644
Mfr.#
6200-H-20T1XZZ
Package Qty.
1PC
Ship pack of
1
7.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
110
Outside Diameter D (phi mm)
30
Standard Dynamic Load Rating (N)
4350 (CH reference value)
Inside Diameter d (phi mm)
10
Width B (mm)
9
Lubricating Oil
SRL equivalent (lithium system grease NS7)
Application
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Bearing Number
6200
Inner Clearance Preload Symbol
Ordinary crevice
Chamfer Dimensions r (mm)
0.6
Material
In the inner and outer ring and ball: Martensitic stainless steel (equivalent material to SUS440C) Shield plate : SUS304 Retainer: resin
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for driven shaft of dust remover
4
From Japan
On 2017-06-08 23:04:18
Although the price is high, it is a product that can be reliable and reliable. Corrosion (bearing) seems to be fast for river water containing sulfur content.
This review is about item#7197696.
Used for underwater bearings of dust remover
5
From Japan
On 2015-07-09 11:14:14
It is used as a replacement part during maintenance of the dust remover. I always use NSK bearings so I can use it with confidence. I am saved because the delivery date is fast.
This review is about item#07197705.