Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types

Stainless Steel Bearing Both Shield Types 6202-H-20T1XZZ

by NSK
4.50 (2)
Item.#
07197662
Mfr.#
6202-H-20T1XZZ
Package Qty.
1PC
Ship pack of
1
8.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
110
Chamfer Dimensions r (mm)
0.6
Outside Diameter D (phi mm)
35
Standard Dynamic Load Rating (N)
6500 (CH reference value)
Inside Diameter d (phi mm)
15
Material
Inner, outer ring ball: Martensitic stainless steel (SUS440C suitable material) sealed board: SUS304 holder: Resin
Application
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Width B (mm)
11
Bearing Number
6202
Inner Clearance Preload Symbol
Ordinary crevice
Lubricating Oil
SRL equivalent (lithium system grease NS7)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for driven shaft of dust remover
4
From Japan
On 2017-06-08 23:04:18
Although the price is high, it is a product that can be reliable and reliable. Corrosion (bearing) seems to be fast for river water containing sulfur content.
This review is about item#7197696.
Used for underwater bearings of dust remover
5
From Japan
On 2015-07-09 11:14:14
It is used as a replacement part during maintenance of the dust remover. I always use NSK bearings so I can use it with confidence. I am saved because the delivery date is fast.
This review is about item#07197705.