Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types

Stainless Steel Bearing Both Shield Types 6206-H-20T1XZZ

5.00 (1)
Item.#
07197705
Mfr.#
6206-H-20T1XZZ
Package Qty.
1PC
Ship pack of
1
25.77 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
110
Standard Dynamic Load Rating (N)
16500 (CH reference value)
Inside Diameter d (phi mm)
30
Width B (mm)
16
Bearing Number
6206
Lubricating Oil
SRL equivalent (lithium system grease NS7)
Application
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Inner Clearance Preload Symbol
Ordinary crevice
Chamfer Dimensions r (mm)
1
Outside Diameter D (phi mm)
62
Material
Inner, outer ring ball: Martensitic stainless steel (SUS440C suitable material) sealed board: SUS304 holder: Resin
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in water bearing of the dust collector
5
From Japan
On 2015-07-09 11:14:14
We use as replacement parts for maintenance of dust remover. Always safe to use because it is using the NSK bearings. Since the fast delivery time will be saved.
This review is about item#07197705.