Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types

Stainless Steel Bearing Both Shield Types 6207-H-20T1XZZ

5.00 (1)
Item.#
07197714
Mfr.#
6207-H-20T1XZZ
Package Qty.
1PC
Ship pack of
1
28.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
110
Inside Diameter d (phi mm)
35
Width B (mm)
17
Bearing Number
6207
Inner Clearance Preload Symbol
Normal clearance
Lubricating Oil
SRLequivalent(lithium-basedgreaseNS7)
Application
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Chamfer Dimensions r (mm)
1.1
Outside Diameter D (phi mm)
72
Standard Dynamic Load Rating (N)
21800(CHreferencevalue)
Material
Among them, the outer ring ball: Martensitic stainless steel (SUS440C equivalent material) shield plate: SUS304 Retainers: resin
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in water bearing of the dust collector
5
From Japan
On 2015-07-09 11:14:14
We use as replacement parts for maintenance of dust remover. Always safe to use because it is using the NSK bearings. Since the fast delivery time will be saved.
This review is about item#07197705.