Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Rubber Seal
  • Stainless Steel Bearing Rubber Seal
  • Stainless Steel Bearing Rubber Seal
  • Stainless Steel Bearing Rubber Seal

Stainless Steel Bearing Rubber Seal 6000-H-20T1XDDU

by NSK
5.00 (2)
Item.#
07197757
Mfr.#
6000-H-20T1XDDU
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Width B (mm)
8
Bearing Number
6000
Standard Dynamic Load Rating (N)
3900(CHreferencevalue)
Inside Diameter d (phi mm)
10
Lubricating Oil
SRLequivalent(lithium-basedgreaseNS7)
Maximum Temperature (Degree C)
110
Outside Diameter D (phi mm)
26
Type
Contact rubber seal
Inner Clearance Preload Symbol
Normal clearance
Chamfer Dimensions r (mm)
0.3
Material
Among them, the outer ring ball: Martensitic stainless steel (SUS440C equivalent material) seal: nitrile rubber (NBR) Retainers: resin
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle Repair
5
From Japan
On 2015-04-27 17:36:20
It is made by NSK.
This review is about item#07197802.
Used for vehicles
5
From Japan
On 2009-06-16 06:55:22
Thanks for being easily available. Of course, it is a domestic first-class manufacturer's bearing, the quality can not be problematic.
This review is about item#07197793.