Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Rubber Seal
  • Stainless Steel Bearing Rubber Seal
  • Stainless Steel Bearing Rubber Seal
  • Stainless Steel Bearing Rubber Seal

Stainless Steel Bearing Rubber Seal 6003-H-20T1XDDU

5.00 (2)
Item.#
07197784
Mfr.#
6003-H-20T1XDDU
Package Qty.
1PC
Ship pack of
1
9.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Width B (mm)
10
Bearing Number
6003
Standard Dynamic Load Rating (N)
5100 (CH reference value)
Inside Diameter d (phi mm)
17
Lubricating Oil
SRL equivalent (lithium system grease NS7)
Maximum Temperature (Degree C)
110
Outside Diameter D (phi mm)
35
Type
Contact rubber seal
Inner Clearance Preload Symbol
Ordinary crevice
Chamfer Dimensions r (mm)
0.3
Material
inner and Outer ring ball: Martensitic stainless steel (SUS440C suitable material) seal: Nitrile rubber (NBR) holder: Resin
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
5
From Japan
On 2015-04-27 17:36:20
Is NSK made soooo.
This review is about item#07197802.
Used for vehicle
5
From Japan
On 2009-06-16 06:55:22
Thankfully it is available easily. Of course, a leading manufacturers bearing domestic, quality can not have it would be a problem.
This review is about item#07197793.