Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Rubber Seal
  • Stainless Steel Bearing Rubber Seal
  • Stainless Steel Bearing Rubber Seal
  • Stainless Steel Bearing Rubber Seal

Stainless Steel Bearing Rubber Seal 6004-H-20T1XDDU

by NSK
5.00 (2)
Item.#
07197793
Mfr.#
6004-H-20T1XDDU
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Type
Contact rubber seal
Inner Clearance Preload Symbol
Ordinary crevice
Chamfer Dimensions r (mm)
0.6
Outside Diameter D (phi mm)
42
Material
inner and Outer ring ball: Martensitic stainless steel (SUS440C suitable material) seal: Nitrile rubber (NBR) holder: Resin
Maximum Temperature (Degree C)
110
Standard Dynamic Load Rating (N)
7950 (CH reference value)
Inside Diameter d (phi mm)
20
Width B (mm)
12
Bearing Number
6004
Lubricating Oil
SRL equivalent (lithium system grease NS7)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle Repair
5
From Japan
On 2015-04-27 17:36:20
It is made by NSK.
This review is about item#07197802.
Used for vehicles
5
From Japan
On 2009-06-16 06:55:22
Thanks for being easily available. Of course, it is a domestic first-class manufacturer's bearing, the quality can not be problematic.
This review is about item#07197793.