Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Rubber Seal
  • Stainless Steel Bearing Rubber Seal
  • Stainless Steel Bearing Rubber Seal
  • Stainless Steel Bearing Rubber Seal

Stainless Steel Bearing Rubber Seal 6006-H-20T1XDDU

5.00 (2)
Item.#
07197811
Mfr.#
6006-H-20T1XDDU
Package Qty.
1PC
Ship pack of
1
22.63 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Purpose
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Inner Clearance Preload Symbol
Normal clearance
Chamfer Dimensions r (mm)
1
Outside Diameter D (phi mm)
55
Type
Contact rubber seal
Material
Among them, the outer ring ball: Martensitic stainless steel (SUS440C equivalent material) seal: nitrile rubber (NBR) Retainers: resin
Maximum Temperature (Degree C)
110
Inside Diameter d (phi mm)
30
Width B (mm)
13
Bearing Number
6006
Standard Dynamic Load Rating (N)
11300(CHreferencevalue)
Lubricating Oil
SRLequivalent(lithium-basedgreaseNS7)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
5
From Japan
On 2015-04-27 17:36:20
Is NSK made soooo.
This review is about item#07197802.
Used for vehicle
5
From Japan
On 2009-06-16 06:55:22
Thankfully it is available easily. Of course, a leading manufacturers bearing domestic, quality can not have it would be a problem.
This review is about item#07197793.