Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Rubber Seal
  • Stainless Steel Bearing Rubber Seal
  • Stainless Steel Bearing Rubber Seal
  • Stainless Steel Bearing Rubber Seal

Stainless Steel Bearing Rubber Seal 6007-H-20T1XDDU

by NSK
5.00 (3)
Item.#
07197827
Mfr.#
6007-H-20T1XDDU
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Bearing Number
6007
Inner Clearance Preload Symbol
Normal clearance
Chamfer Dimensions r (mm)
1
Material
Among them, the outer ring Ball: Martensitic stainless steel (SUS440C equivalent material)
seal: nitrile rubber (NBR)
Retainers: resin
Maximum Temperature (Degree C)
110
Standard Dynamic Load Rating (N)
13600 (CH reference value)
Inside Diameter d (phi mm)
35
Outside Diameter D (phi mm)
62
Lubricating Oil
SRL equivalent (lithium-based grease NS7)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bicycle hub
5
From Japan
On 2018-01-21 20:44:09
With smooth rotation, I was extremely satisfied. Accuracy is also sufficient.
This review is about item#7197766.
Motorcycle Repair
5
From Japan
On 2015-04-27 17:36:20
It is made by NSK.
This review is about item#07197802.
Used for vehicles
5
From Japan
On 2009-06-16 06:55:22
Thanks for being easily available. Of course, it is a domestic first-class manufacturer's bearing, the quality can not be problematic.
This review is about item#07197793.