Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Bearing Both Rubber Seal Type
  • Stainless Steel Bearing Both Rubber Seal Type
  • Stainless Steel Bearing Both Rubber Seal Type
  • Stainless Steel Bearing Both Rubber Seal Type

Stainless Steel Bearing Both Rubber Seal Type 6204-H-20T1XDDU

by NSK
5.00 (3)
Item.#
07197906
Mfr.#
6204-H-20T1XDDU
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Inner Clearance Preload Symbol
Ordinary crevice
Chamfer Dimensions r (mm)
1
Outside Diameter D (phi mm)
47
Type
Contact rubber seal
Material
In the inner and outer ring and ball: Martensitic stainless steel (equivalent material to SUS440C) Shield: Nitrile rubber Retainer: resin
Maximum Temperature (Degree C)
110
Inside Diameter d (phi mm)
20
Width B (mm)
14
Bearing Number
6204
Standard Dynamic Load Rating (N)
10900 (CH reference value)
Lubricating Oil
SRL equivalent (lithium system grease NS7)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Backhoe (Yumbo)'s track roller bearing exchange
5
From Japan
On 2018-03-29 16:16:21
We measured the size of the roller and ordered it. There was size of patchy and it was saved. It was said to the repairer that there was only the exchange of the track roller ASSY, the part price was not convincing 32,000 yen, I tried disassembling on my own, tried parts replacement and could repair at a low price.
This review is about item#7197915.
Machine repair
5
From Japan
On 2016-03-25 16:47:45
There was no problem with packing and main body, it was satisfactory to use.
This review is about item#07197897.
Motorcycle axle
5
From Japan
On 2015-04-02 00:07:58
Although I can not say anything yet at the beginning of use, until now, because bearings of cars and motorbikes all seemed to be caused by breakage of the spot welded retainer, if it breaks and it suddenly fails without saying that it is made of resin I expect it.
This review is about item#07197881.