Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Both Rubber Seal Type
  • Stainless Steel Bearing Both Rubber Seal Type
  • Stainless Steel Bearing Both Rubber Seal Type
  • Stainless Steel Bearing Both Rubber Seal Type

Stainless Steel Bearing Both Rubber Seal Type 6205-H-20T1XDDU

5.00 (2)
Item.#
07197915
Mfr.#
6205-H-20T1XDDU
Package Qty.
1PC
Ship pack of
1
17.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Width B (mm)
15
Bearing Number
6205
Standard Dynamic Load Rating (N)
11900 (CH reference value)
Inside Diameter d (phi mm)
25
Lubricating Oil
SRL equivalent (lithium system grease NS7)
Maximum Temperature (Degree C)
110
Outside Diameter D (phi mm)
52
Type
Contact rubber seal
Inner Clearance Preload Symbol
Ordinary crevice
Chamfer Dimensions r (mm)
1
Material
In the inner and outer ring and ball: Martensitic stainless steel (equivalent material to SUS440C) Shield: Nitrile rubber Retainer: resin
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of machinery
5
From Japan
On 2016-03-25 16:47:45
Packaging is also no problem even body, it was usable happy.
This review is about item#07197897.
Bike of the axle
5
From Japan
On 2015-04-02 00:07:58
Do not say anything at the beginning to use yet, but so far, car and motorcycle Bearings, the breakage of the retainer that all is spot welded Since the cause Rashika' was, suddenly failure to break in and say things made of resin Not of the will we expect.
This review is about item#07197881.