Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Both Rubber Seal Type
  • Stainless Steel Bearing Both Rubber Seal Type
  • Stainless Steel Bearing Both Rubber Seal Type
  • Stainless Steel Bearing Both Rubber Seal Type

Stainless Steel Bearing Both Rubber Seal Type 6207-H-20T1XDDU

by NSK
5.00 (2)
Item.#
07197933
Mfr.#
6207-H-20T1XDDU
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Inner Clearance Preload Symbol
Normal clearance
Chamfer Dimensions r (mm)
1.1
Outside Diameter D (phi mm)
72
Type
Contact rubber seal
Material
Among them, the outer ring ball: Martensitic stainless steel (SUS440C equivalent material) seal: nitrile rubber (NBR) Retainers: resin
Maximum Temperature (Degree C)
110
Inside Diameter d (phi mm)
35
Width B (mm)
17
Bearing Number
6207
Standard Dynamic Load Rating (N)
21800(CHreferencevalue)
Lubricating Oil
SRLequivalent(lithium-basedgreaseNS7)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2016-03-25 16:47:45
There was no problem with packing and main body, it was satisfactory to use.
This review is about item#07197897.
Motorcycle axle
5
From Japan
On 2015-04-02 00:07:58
Although I can not say anything yet at the beginning of use, until now, because bearings of cars and motorbikes all seemed to be caused by breakage of the spot welded retainer, if it breaks and it suddenly fails without saying that it is made of resin I expect it.
This review is about item#07197881.