Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types

Stainless Steel Bearing Both Shield Types 6801-H-20ZZ

by NSK
Item.#
07197985
Mfr.#
6801-H-20ZZ
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Material (cage)
Waveform press
Inner Clearance Preload Symbol
Ordinary crevice
Inside Diameter d (phi mm)
12
Width B (mm)
5
Material
inner and Outer ring ball: Martensitic stainless steel (SUS440C suitable material) Shield plate: SUS304
Bearing Number
6801
Standard Dynamic Load Rating (N)
1630 (CH reference value)
Maximum Temperature (Degree C)
110
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
21
Lubricating Oil
SRL equivalent (lithium system grease NS7)