Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types

Stainless Steel Bearing Both Shield Types 6802-H-20ZZ

by NSK
Item.#
07197994
Mfr.#
6802-H-20ZZ
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Bearing Number
6802
Standard Dynamic Load Rating (N)
1760 (CH reference value)
Maximum Temperature (Degree C)
110
Chamfer Dimensions r (mm)
0.3
Material
inner and Outer ring ball: Martensitic stainless steel (SUS440C suitable material) Shield plate: SUS304
Outside Diameter D (phi mm)
24
Material (cage)
Waveform press
Inner Clearance Preload Symbol
Ordinary crevice
Inside Diameter d (phi mm)
15
Width B (mm)
5
Lubricating Oil
SRL equivalent (lithium system grease NS7)