Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types

Stainless Steel Bearing Both Shield Types 6803-H-20ZZ

by NSK
Item.#
07198003
Mfr.#
6803-H-20ZZ
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Application
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Standard Dynamic Load Rating (N)
2240 (CH reference value)
Maximum Temperature (Degree C)
110
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
26
Material
Among them, the outer ring Ball: Martensitic stainless steel (SUS440C equivalent material) shield plate: SUS304
Material (cage)
Waveform Press
Inner Clearance Preload Symbol
Normal clearance
Inside Diameter d (phi mm)
17
Width B (mm)
5
Bearing Number
6803
Lubricating Oil
SRL equivalent (lithium-based grease NS7)