Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types

Stainless Steel Bearing Both Shield Types 6804-H-20T1XZZ

by NSK
Item.#
07198012
Mfr.#
6804-H-20T1XZZ
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Application
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Width B (mm)
7
Bearing Number
6804
Standard Dynamic Load Rating (N)
3400 (CH reference value)
Maximum Temperature (Degree C)
110
Material
Among them, the outer ring Ball: Martensitic stainless steel (SUS440C equivalent material) shield plate: SUS304
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
32
Material (cage)
Resin
Inner Clearance Preload Symbol
Normal clearance
Inside Diameter d (phi mm)
20
Lubricating Oil
SRL equivalent (lithium-based grease NS7)