Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types

Stainless Steel Bearing Both Shield Types 6805-H-20T1XZZ

by NSK
Item.#
07198021
Mfr.#
6805-H-20T1XZZ
Package Qty.
1PC
Ship pack of
1
16.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Inside Diameter d (phi mm)
25
Width B (mm)
7
Bearing Number
6805
Standard Dynamic Load Rating (N)
3800 (CH reference value)
Material
Among them, the outer ring Ball: Martensitic stainless steel (SUS440C equivalent material) shield plate: SUS304
Maximum Temperature (Degree C)
110
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
37
Material (cage)
Resin
Inner Clearance Preload Symbol
Normal clearance
Lubricating Oil
SRL equivalent (lithium-based grease NS7)