Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types

Stainless Steel Bearing Both Shield Types 6900-H-20T1XZZ

by NSK
5.00 (1)
Item.#
07198037
Mfr.#
6900-H-20T1XZZ
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
110
Application
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Inner Clearance Preload Symbol
Ordinary crevice
Width B (mm)
6
Bearing Number
6900
Lubricating Oil
SRL equivalent (lithium system grease NS7)
Chamfer Dimensions r (mm)
0.3
Standard Dynamic Load Rating (N)
2290 (CH reference value)
Inside Diameter d (phi mm)
10
Outside Diameter D (phi mm)
22
Material
In the inner and outer ring and ball: Martensitic stainless steel (equivalent material to SUS440C) Shield plate : SUS304 Retainer: resin
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a part of automatic polishing machine
5
From Japan
On 2016-05-23 14:52:46
You can buy it at a price of a quarter of an order to an automatic polishing machine manufacturer, things are together.
This review is about item#07198037.