Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types
  • Stainless Steel Bearing Both Shield Types

Stainless Steel Bearing Both Shield Types 6905-H-20T1XZZ

by NSK
5.00 (1)
Item.#
07198082
Mfr.#
6905-H-20T1XZZ
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
110
Application
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Inner Clearance Preload Symbol
Normal clearance
Width B (mm)
9
Bearing Number
6905
Lubricating Oil
SRL equivalent (lithium-based grease NS7)
Chamfer Dimensions r (mm)
0.3
Standard Dynamic Load Rating (N)
5950 (CH reference value)
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
42
Material
Among them, the outer ring Ball: Martensitic stainless steel (SUS440C equivalent material)
shield plate: SUS304
Retainers: resin
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a part of automatic polishing machine
5
From Japan
On 2016-05-23 14:52:46
You can buy it at a price of a quarter of an order to an automatic polishing machine manufacturer, things are together.
This review is about item#07198037.