Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing
  • Stainless Steel Bearing
  • Stainless Steel Bearing
  • Stainless Steel Bearing

Stainless Steel Bearing 6800-H-20T1XDDU

5.00 (1)
Item.#
07198091
Mfr.#
6800-H-20T1XDDU
Package Qty.
1PC
Ship pack of
1
6.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Clearance Preload Symbol
Normal clearance
Chamfer Dimensions r (mm)
0.3
Material (cage)
Waveform Press
Inside Diameter d (phi mm)
10
Outside Diameter D (phi mm)
19
Material
Among them, the outer ring ball: SUS440C retainer, shield plate: SUS304 rubber seal: nitrile rubber
Maximum Temperature (Degree C)
110
Application
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Standard Dynamic Load Rating (N)
1460(CHreferencevalue)
Width B (mm)
5
Bearing Number
6800
Lubricating Oil
SRLequivalent(lithium-basedgreaseNS7)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bearing change in freewheel of road bike wheel / full crumb
5
From Japan
On 2017-04-03 22:22:10
I also made ceramics, but for now stainless steel is enough. For the time being rusty, it is safe because it is a high precision bearing.
This review is about item#7198125.